- MatTop Chain
- 5705 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 4.5 in Module Width
| Material | High Performance |
| Pin Material | Polyester |
| Surface Type | Solid Top |
| Chain Width | 4.5 in, 114.3 mm |
| High Temperatures | No |
| Open Area | 0.021 % |
| Module Width | 4.5 in |
| Low Friction | No |
| Chain Material | HP |
| Chain Series | 5705 |
| Rod Material | Polyester |
| Color | Brown |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Strength | 420 lbs, 1865 N |
| Series | Straight Running |
| Straight or Side-Flex | Straight Running |
| Curve Retention | Straight |
| Chain Number | 5705 |
| Type | Straight Running, Solid Top |
| Weight | 0.73 LB |
| EAN or UPC | 793699163506 |
-
Prop 65


