- TableTop Chain
- 879 Chain Series
- Side Flexing, Solid Top, Bevel Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Surface Type | Solid Top |
| Material | Melt Resistant |
| Chain Material | MR |
| Chain Width | 3.25 in, 82.6 mm |
| Module Width | 3.25 in |
| Color | Black |
| Low Friction | No |
| Rod Material | Stainless Steel |
| Chain Series | 879 |
| Pin Material | Stainless Steel |
| Series | Side-Flexing |
| Type | Side Flexing, Solid Top, Bevel Type |
| Straight or Side-Flex | Side-Flexing |
| Curve Retention | Bevel |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Strength | 425 lbs, 1887 N |
| Chain Number | 879B |
| Weight | 0.7 LB |
| EAN or UPC | 793699132359 |
-
Prop 65


