- MatTop Chain
- 8505 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 4.5 in Module Width
| Low Friction | No |
| Pin Material | Polyester |
| Rod Material | Polyester |
| Color | Brown |
| Chain Width | 4.5 in, 114.3 mm |
| Surface Type | Solid Top |
| Module Width | 4.5 in |
| Series | Straight Running |
| Chain Number | 8505 |
| Chain Pitch | 0.75 in, 19.05 mm |
| Open Area | 0.041 % |
| Straight or Side-Flex | Straight Running |
| Chain Material | HP |
| High Temperatures | No |
| Chain Series | 8505 |
| Type | Straight Running, Solid Top |
| Material | High Performance |
| Chain Strength | 360 lbs, 1598 N |
| Curve Retention | Straight |
| Weight | 7.3 LB |
| EAN or UPC | 793699297652 |
-
Prop 65


