- MatTop Chain
- 7705 Chain Series
- Straight Running, Dynamic Transfer System Type
- 1 in Chain Pitch
- 4.5 in Module Width
| Chain Width | 4.5 in, 114.3 mm |
| Curve Retention | Straight |
| Rod Material | Polyester |
| Module Width | 4.5 in |
| High Temperatures | No |
| Surface Type | DTS® |
| Low Friction | No |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Series | 7705 |
| Pin Material | Polyester |
| No. of Positrack | 2 |
| Chain Number | 7705DTSR |
| Positrack Location | Center |
| Chain Strength | 1025 lbs, 4551 N |
| Direction | RH |
| Open Area | 0.03 % |
| Chain Material | HP |
| Color | Brown |
| Right / Left Hand | Right Hand |
| Straight or Side-Flex | Straight Running |
| Material | High Performance |
| Series | Straight Running |
| Type | Straight Running, Dynamic Transfer System |
| Weight | 1.0 LB |
| EAN or UPC | 793699301489 |
-
Prop 65


