- TableTop Chain
- 325 Chain Series
- Side Flexing, Polymeric, Open Area, Tab Type
- 3.268 in Chain Pitch
- 2.56 in Module Width
| Rod Material | Stainless Steel |
| Material | Acetal |
| Color | Tan |
| Chain Width | 2.56 in, 65.02 mm |
| Chain Pitch | 3.268 in |
| Chain Series | 325 |
| Series | Polymeric |
| Curve Retention | Tab |
| Low Friction | No |
| Pin Material | Stainless Steel |
| Surface Type | Open Area |
| Straight or Side-Flex | Side-Flexing |
| Type | Side Flexing, Polymeric, Open Area, Tab Type |
| Module Width | 2.56 in |
| Chain Material | POM |
| Weight | 1.44 LB |
| EAN or UPC | 793699902457 |
-
Prop 65


