- TableTop Chain
- 78 Chain Series
- Straight Running, Polymeric, Open Area Type
- 2.609 in Chain Pitch
- 2.91 in Module Width
| Type | Straight Running, Polymeric, Open Area |
| Chain Pitch | 2.609 in |
| Series | Polymeric |
| Pin Material | Stainless Steel |
| Straight or Side-Flex | Straight Running |
| Color | Tan |
| Chain Width | 2.91 in, 73.91 mm |
| Module Width | 2.91 in |
| Material | Acetal |
| Surface Type | Open Area |
| Low Friction | No |
| Chain Series | 78 |
| Rod Material | Stainless Steel |
| Chain Material | POM |
| Weight | 1.4 LB |
| EAN or UPC | 793699739176 |
-
Prop 65


