- TableTop Chain
- 45 Chain Series
- Straight Running, Polymeric, Open Area Type
- 1.63 in Chain Pitch
- 2.19 in Module Width
| Series | Polymeric |
| Chain Width | 2.19 in, 55.63 mm |
| Material | Acetal |
| Chain Series | 45 |
| Low Friction | No |
| Color | Tan |
| Type | Straight Running, Polymeric, Open Area |
| Chain Material | POM |
| Surface Type | Open Area |
| Chain Pitch | 1.63 in |
| Module Width | 2.19 in |
| Rod Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Straight or Side-Flex | Straight Running |
| Weight | 1.4 LB |
| EAN or UPC | 793699739121 |
-
Prop 65


