- TableTop Chain
- 250 Chain Series
- Side Flexing, Polymeric, Solid Top, Tab Type
- 2.5 in Chain Pitch
- 1.94 in Module Width
| Curve Retention | Tab |
| Chain Width | 1.94 in, 49.28 mm |
| Color | Tan |
| Pin Material | Stainless Steel |
| Type | Side Flexing, Polymeric, Solid Top, Tab Type |
| Rod Material | Stainless Steel |
| Series | Polymeric |
| Low Friction | No |
| Module Width | 1.94 in |
| Straight or Side-Flex | Side-Flexing |
| Chain Material | POM |
| Surface Type | Solid Top |
| Material | Acetal |
| Chain Series | 250 |
| Chain Pitch | 2.5 in |
| Weight | 0.9 LB |
| EAN or UPC | 793699739329 |
-
Prop 65


