- SideGrip Series
- 3.75 in Chain Width
- 1.5 in Chain Pitch
| Chain Pitch | 1.5 in, 38.1 mm |
| Base Chain Material | Stainless Steel |
| Type | Side Flexing, SideGrip, Tab Type |
| Grip Style | No Grippers |
| Surface Type | SideGrip™ |
| Straight or Side-Flex | Side-Flexing |
| Series | SideGrip |
| Chain Material | HS |
| Chain Number | 1873TAB SideGrip™ |
| Color | Green |
| Chain Width | 3.75 in, 95.3 mm |
| Chain Series | 1873 |
| Gripper Style | No Grippers |
| Material | Heat Stabilized Stainless Steel |
| Module Width | 3.75 in |
| Curve Retention | Tab |
| Chain Strength | 750 lbs, 3330 N |
| Low Friction | No |
| Weight | 1.5 LB |
| EAN or UPC | 793699364811 |
-
Prop 65


