- TableTop Chain
- 820 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
| Material | Chemical Resistant |
| Chain Material | CR |
| Straight or Side-Flex | Straight Running |
| Series | Straight Running |
| Chain Number | 820 |
| Curve Retention | Straight |
| Pin Material | Stainless Steel |
| Rod Material | 316 Stainless Steel |
| Module Width | 4.5 in |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Strength | 292 lbs, 1296 N |
| Surface Type | Solid Top |
| Chain Series | 820 |
| Color | White |
| Low Friction | No |
| Type | Straight Running, Solid Top |
| Chain Width | 4.5 in, 114.3 mm |
| Weight | 0.69 LB |
| EAN or UPC | 793699499315 |
-
Prop 65


