- Side-Flexing Series
- 4.5 in Chain Width
- 1 in Chain Pitch
| Chain Series | 1050 |
| Curve Retention | Low Pin Centerline |
| Material | High Performance |
| Chain Pitch | 1 in, 25.4 mm |
| Type | Side Flexing, Solid Top, Low Pin Centerline |
| Color | Brown |
| Pin Material | Stainless Steel |
| Module Width | 4.5 in |
| Chain Number | 1050 FTLPC |
| Chain Width | 4.5 in, 114.3 mm |
| Series | Side-Flexing |
| Low Friction | No |
| Straight or Side-Flex | Side-Flexing |
| Surface Type | Solid Top |
| Chain Material | HP |
| Rod Material | Stainless Steel |
| Chain Strength | 425 lbs, 1887 N |
| Weight | 1.0 LB |
| EAN or UPC | 793699688023 |
-
Prop 65


