- Side-Flexing Series
- 3.25 in Chain Width
- 1 in Chain Pitch
| Low Friction | No |
| Surface Type | Solid Top |
| Color | Brown |
| Rod Material | Stainless Steel |
| Series | Side-Flexing |
| Chain Number | 1055 FTLPC |
| Pin Material | Stainless Steel |
| Straight or Side-Flex | Side-Flexing |
| Type | Side Flexing, Solid Top, Low Pin Centerline |
| Chain Strength | 425 lbs, 1887 N |
| Module Width | 3.25 in |
| Chain Series | 1055 |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Width | 3.25 in, 82.6 mm |
| Curve Retention | Low Pin Centerline |
| Material | High Performance |
| Chain Material | HP |
| Weight | 1.44 LB |
| EAN or UPC | 793699676198 |
-
Prop 65


