- Side-Flexing Series
- 7.5 in Chain Width
- 1.5 in Chain Pitch
| Series | Side-Flexing |
| Chain Series | 882 |
| Color | Green |
| Rod Material | Stainless Steel |
| Chain Width | 7.5 in, 190.5 mm |
| Chain Number | 882TAB |
| Material | Abrasion Resistant Polyamide |
| Chain Pitch | 1.5 in, 38.1 mm |
| Low Friction | No |
| Surface Type | Solid Top |
| Pin Material | Stainless Steel |
| Chain Material | WX |
| Type | Side Flexing, Solid Top, Tab Type |
| Chain Strength | 625 lbs, 2775 N |
| Curve Retention | Tab |
| Straight or Side-Flex | Side-Flexing |
| Module Width | 7.5 in |
| Weight | 1.63 LB |
| EAN or UPC | 793699712537 |
-
Prop 65


