- TableTop Chain
- 770 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 in Chain Pitch
- 3 1/4 in Module Width
| Module Width | 3.25 in |
| Color | Silver |
| Chain Width | 3.25 in, 82.6 mm |
| Rod Material | Stainless Steel |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Series | 770 |
| Series | Side-Flexing |
| Curve Retention | Tab |
| Type | Side Flexing, Solid Top, Tab Type |
| Low Friction | No |
| Material | Platinum |
| Surface Type | Solid Top |
| Chain Material | PS |
| Pin Material | Stainless Steel |
| Straight or Side-Flex | Side-Flexing |
| Chain Number | 770TAB |
| Chain Strength | 425 lbs, 1887 N |
| Weight | 0.84 LB |
| EAN or UPC | 793699683592 |
-
Prop 65


