- TableTop Chain
- 1873 Chain Series
- Side Flexing, SideGrip, Tab Type
- 1 1/2 in Chain Pitch
- 3 3/4 in Module Width
| Color | Tan |
| Gripper Style | No Grippers |
| Base Chain Material | Steel |
| Surface Type | SideGrip™ |
| Chain Number | 1873TAB SideGrip™ |
| Chain Strength | 1000 lbs, 4440 N |
| Chain Width | 3.75 in, 95.3 mm |
| Straight or Side-Flex | Side-Flexing |
| Low Friction | Yes |
| Chain Pitch | 1.5 in, 38.1 mm |
| Grip Style | No Grippers |
| Curve Retention | Tab |
| Chain Series | 1873 |
| Series | SideGrip |
| Type | Side Flexing, SideGrip, Tab Type |
| Chain Material | LF |
| Module Width | 3.75 in |
| Material | Low Friction Steel |
| Weight | 1.5 LB |
| EAN or UPC | 793699921274 |
-
Prop 65


