- TableTop Chain
- 821 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 10 in Module Width
| Chain Strength | 625 lbs, 2775 N |
| Curve Retention | Straight |
| Module Width | 10 in |
| Type | Straight Running, Solid Top |
| Rod Material | Stainless Steel |
| Chain Width | 10 in, 254 mm |
| Straight or Side-Flex | Straight Running |
| Low Friction | No |
| Series | Straight Running |
| Surface Type | Solid Top |
| Chain Number | 821 |
| Color | Green |
| Chain Pitch | 1.5 in, 38.1 mm |
| Material | Abrasion Resistant Polyamide |
| Chain Series | 821 |
| Chain Material | WX |
| Pin Material | Stainless Steel |
| Weight | 2.0 LB |
| EAN or UPC | 793699985528 |
-
Prop 65


