- TableTop Chain
- 2565 Chain Series
- Multiflex, Solid Top, Corner Disc Type
- 3 in Chain Pitch
- 3 1/2 in Module Width
| Chain Pitch | 3 in |
| Chain Width | 3.5 in, 88.9 mm |
| Chain Series | 2565 |
| Rod Material | Stainless Steel |
| Series | Multi-Flex |
| Chain Material | Black Wear Resistant |
| Straight or Side-Flex | Side-Flexing |
| Module Width | 3.5 in |
| Surface Type | Solid Top |
| Material | Wear Resistant |
| Color | Black |
| Type | Multiflex, Solid Top, Corner Disc |
| Pin Material | Stainless Steel |
| Curve Retention | Corner Disc |
| Low Friction | No |
| Weight | 1.352 LB |
| EAN or UPC | 793699713312 |
-
Prop 65


