- TableTop Chain
- 3873 Chain Series
- Straight Running, Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 12 in Module Width
| Base Chain Material | Steel |
| Curve Retention | Tab |
| Chain Pitch | 1.5 in |
| Module Width | 12 in |
| Type | Straight Running, Side Flexing, Solid Top, Tab Type |
| Low Friction | No |
| Series | Straight Running |
| Straight or Side-Flex | Side-Flexing |
| Chain Width | 12 in, 304.8 mm |
| Material | Steel |
| Chain Material | W |
| Surface Type | Solid Top |
| Chain Series | 3873 |
| Color | White |
| Weight | 2.25 LB |
| EAN or UPC | 793699990287 |
-
Prop 65


