Skip to content Skip to navigation menu
8500 Series MatTop Chain

81445284

8500 Series MatTop Chain
Item #102448157
  • MatTop Chain
  • 8503 Chain Series
  • Straight Running, Low Backline Pressure Type
  • 3/4 in Chain Pitch
  • 12 in Module Width
  • High Performance Material
+ Show More + Show Less
8500 Series MatTop Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • MatTop Chain
  • 8503 Chain Series
  • Straight Running, Low Backline Pressure Type
  • 3/4 in Chain Pitch
  • 12 in Module Width
Chain Strength 2000 lbs/ft, 29180 Nm
Color Brown
High Temperatures No
Type Straight Running, Low Backline Pressure
Straight or Side-Flex Straight Running
Series Straight Running
Open Area 0.06 %
Rod Material Polyester
Surface Type Low Backline Pressure
Chain Number 8503
Chain Series 8503
Low Friction No
Chain Pitch 0.75 in, 19.05 mm
Curve Retention Straight
Chain Width 12 in, 304.8 mm
Pin Material Polyester
Module Width 12 in
Chain Material HP
Material High Performance
Weight 2.061 LB
EAN or UPC 662864018364
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison