- MatTop Chain
- 7966 Chain Series
- Side Flexing, Perforated Top Type
- 1 1/2 in Chain Pitch
- 15 in Module Width
| Chain Width | 15 in, 381 mm |
| Chain Number | 7966NT |
| Chain Material | HP |
| Type | Side Flexing, Perforated Top |
| Module Width | 15 in |
| Chain Series | 7966 |
| Straight or Side-Flex | Side-Flexing |
| Pin Material | Polyester |
| Chain Strength | 700 lbs, 3108 N |
| Series | Side-Flexing |
| Chain Pitch | 1.5 in, 38.1 mm |
| Low Friction | No |
| Curve Retention | NT |
| Open Area | 0.16 % |
| Material | High Performance |
| Rod Material | Polyester |
| Color | Brown |
| Surface Type | Flush Grid |
| High Temperatures | No |
| Weight | 1.0 LB |
| EAN or UPC | 662864392204 |
-
Prop 65


