- MatTop Chain
- 7705 Chain Series
- Straight Running, Super Grip Type
- 1 in Chain Pitch
- 4 in Module Width
| Rod Material | Acetal |
| Series | Straight Running |
| High Temperatures | No |
| Chain Material | GTC |
| Curve Retention | Straight |
| Chain Series | 7705 |
| Straight or Side-Flex | Straight Running |
| Material | Tough Composite |
| Pin Material | Acetal |
| Surface Type | SuperGrip™ |
| Chain Width | 4 in, 101.6 mm |
| Color | Gray |
| Chain Pitch | 1 in, 25.4 mm |
| Open Area | 0.03 % |
| Module Width | 4 in |
| Chain Strength | 700 lbs, 3108 N |
| Chain Number | 7705 SuperGrip™ |
| Low Friction | No |
| No. of Rubber Top Rows | 1 Row |
| Type | Straight Running, Super Grip |
| Weight | 1.191 LB |
| EAN or UPC | 662864381314 |
-
Prop 65


