- MatTop Chain
- 7956 Chain Series
- Side Flexing, Perforated Top, Bearing Type
- 1 1/4 in Chain Pitch
- 12 in Module Width
| Chain Series | 7956 |
| Low Friction | No |
| Direction | S-Turn |
| Rod Material | Polyester |
| Surface Type | Flush Grid |
| Chain Number | 7956B |
| Turn Direction | S-Turn |
| Curve Retention | Bearing |
| Series | Side-Flexing |
| Type | Side Flexing, Perforated Top, Bearing Type |
| Open Area | 0.16 % |
| Chain Width | 12 in, 304.8 mm |
| Material | High Performance |
| Module Width | 12 in |
| Pin Material | Polyester |
| Chain Strength | 800 lbs, 3552 N |
| Chain Material | HP |
| Color | Brown |
| Straight or Side-Flex | Side-Flexing |
| Chain Pitch | 1.25 in, 31.75 mm |
| High Temperatures | No |
| Weight | 2.429 LB |
| EAN or UPC | 662864638555 |
-
Prop 65


