- #815 Tabletop Sprocket
- 27 Tooth
- 3/4" Minimum Bore
| Bore Range [Min] | 0.75 in |
| Body Style | Arm |
| Sprocket Construction | Cast-Iron Non-Split Sprocket |
| Series | Metal |
| Pitch Dia. | 6.504 in, 165.2 mm |
| No. of Teeth | 27 |
| Pitch Diameter | 6.504 in |
| Sprocket Style | C |
| Bore Style | Minimum Bore |
| Volume | 0.345 GLL |
| Bore Type | RSB |
| Effective No. of Teeth | 14 1/2 |
| Bore Dia. | 3/4 in |
| Chain Number | CI820 Sprockets |
| Bore Range [Max] | 2 in |
| Material | Cast Iron |
| Chain No. | 815 |
| Bore Shape | Round |
| Outside Dia. | 6.56 in |
| Length Through Bore | 1.5 in |
| Width Across Teeth | 1.6875 in |
| Weight | 4.9 LB |
| EAN or UPC | 698210632120 |
-
Prop 65


