- #815 Tabletop Sprocket
- 41 Tooth
- 3/4" Minimum Bore
| Material | Cast Iron |
| Length Through Bore | 1.5 in |
| Effective No. of Teeth | 20 1/2 |
| Width Across Teeth | 1.6875 in |
| Bore Type | RSB |
| Bore Dia. | 3/4 in |
| Pitch Diameter | 9.826 in |
| Chain No. | 815 |
| No. of Teeth | 41 |
| Bore Style | Minimum Bore |
| Bore Shape | Round |
| Sprocket Construction | Cast-Iron Non-Split Sprocket |
| Pitch Dia. | 9.797 in, 248.85 mm |
| Sprocket Style | C |
| Body Style | Arm |
| Bore Range [Min] | 0.75 in |
| Series | Metal |
| Bore Range [Max] | 2.5 in |
| Volume | 0.758 GLL |
| Outside Dia. | 9.93 in |
| Chain Number | CI820 Sprockets |
| Weight | 16.23 LB |
| EAN or UPC | 698210632045 |
-
Prop 65


