Rexnord Corp.
838220 CMA 7 SER 71 375
Stainless Steel 375 Disc Coupling Center Assembly
Item #100992571
- 375 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Coupling Size | 375 |
| Volume | 0.283 Hectoliter |
| Continuous Torque [Max] | 19300 lb-in |
| Disc Pack Profile | Slabbed |
| Distance Between Shaft Ends | 7 in |
| Disc Pack Material | Stainless Steel |
| Series | Center Member Assemblies |
| Weight | 26.66 LB |
| EAN or UPC | 698210689476 |
