- 850 Coupling Size
- Tomaloy Material
- Center Member Assemblies Series
| Disc Pack Material | Tomaloy |
| Distance Between Shaft Ends | 12.18 in |
| Series | Center Member Assemblies |
| Continuous Torque [Max] | 898700 lb-in |
| Coupling Size | 850 |
| Disc Pack Profile | Round |
| Weight | 461.0 LB |
| EAN or UPC | 793699021684 |

