- MatTop Chain
- 1000 Chain Series
- Straight Running, Raised Rib Type
- 1 in Chain Pitch
- 1.496 in Module Width
| Surface Type | Raised Rib Rail Track |
| Chain Strength | 90 lbs, 400 N |
| Curve Retention | Straight |
| Material | Acetal |
| Color | Green |
| Type | Straight Running, Raised Rib |
| Chain Material | XLG |
| Module Width | 1.496 in |
| Pin Material | Polypropylene |
| High Temperatures | No |
| Open Area | 0.13 % |
| Chain Width | 1.5 in, 38 mm |
| Lubrication | Internal |
| Straight or Side-Flex | Straight Running |
| Chain Series | 1000 |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Number | 1000RRR |
| Low Friction | No |
| Rod Material | Polyester |
| Series | Straight Running |
| Weight | 1.2 LB |
| EAN or UPC | 793699667974 |
-
Prop 65


