- 2010 Chain Number
- 12 Teeths
- Machined Non-Split Sprocket Style
- Square Bore Style
| Sprocket Style | Machined Non-Split |
| Series | Thermoplastic |
| Bore Type | Shaft-Ready |
| Body Style | Block |
| Bore Shape | Square |
| Sprocket Construction | Machined Non-Split Sprocket |
| Pitch Diameter | 196.27 mm |
| Bore Style | Square Bore |
| Finished Bore | 1 1/2 in |
| Chain No. | 2010 |
| Bore Dia. | 1.5 in |
| Volume | 2.409 CDM |
| Material | Nylon |
| Pitch Dia. | 7.727 in, 196.27 mm |
| No. of Teeth | 12 |
| Weight | 1.62 LB |
| EAN or UPC | 793699956481 |
-
Prop 65


