- Idler Sprocket
- 7526 Chain Number
- 28 Teeths
| Body Style | Block |
| Bore Style | Round Bore |
| No. of Teeth | 28 |
| Pitch Diameter | 113.28 mm |
| Sprocket Style | Machined Non-Split |
| Series | Thermoplastic |
| Material | Nylon |
| Chain No. | 7526 |
| Finished Bore | 1 1/4 in |
| Volume | 2.409 CDM |
| Bore Dia. | 1-1/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 662864318518 |
-
Prop 65


