- 2010 Chain Number
- 10 Teeths
- Machined Non-Split Sprocket Style
- Square Bore Style
| Bore Style | Square Bore |
| Bore Type | Shaft-Ready |
| Bore Dia. | 1.5 in |
| Sprocket Style | Machined Non-Split |
| Finished Bore | 1 1/2 in |
| Series | Thermoplastic |
| Body Style | Block |
| Volume | 2.409 CDM |
| No. of Teeth | 10 |
| Pitch Dia. | 6.472 in, 164.39 mm |
| Sprocket Construction | Machined Non-Split Sprocket |
| Chain No. | 2010 |
| Pitch Diameter | 164.39 mm |
| Material | UHMWP |
| Bore Shape | Square |
| Weight | 1.05 LB |
| EAN or UPC | 793699538731 |
-
Prop 65


