- 1000 Chain Number
- 20 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Material | Nylon |
| Keyway | 1 |
| Bore Type | Shaft-Ready |
| Pitch Diameter | 162.41 mm |
| Chain No. | 1000 |
| Bore Style | Round Bore |
| No. of Teeth | 20 |
| Body Style | Block |
| Finished Bore | 35 mm |
| Sprocket Style | Molded Split |
| Weight | 0.68 LB |
| EAN or UPC | 793699691443 |
-
Prop 65


