- 8 x 5
- Nylon
- Standard, Medium or Heavy Duty
- Unpunched
caution
- Not to be used in a combustible environment. Inherent ability of this material to retain a static charge may produce an electrical spark.
| Color | Green |
| Hardware Type | Elevator Bucket |
| Material | Nylon |
| Length | 8 in |
| Punch Pattern | None |
| Projection | 5 in |
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Application | Industrial |
| Depth | 5.5 in |
| Weight | 1.2 LB |
| EAN or UPC | 698210673727 |
-
Prop 65


