Rexnord Corp.
910618TOM DISC PK
Tomaloy 126 Flexible Elements Series Disc Pack
Item #101469364
-
Prop 65
- Flexible Elements Series
- 126 Coupling Size
| Hole Spacing | Uniform |
| No. of Bolt Holes | 4 |
| Disc I.D. | 2.16 in |
| Series | Flexible Elements |
| Disc Pack Material | Tomaloy |
| Unitization | Not Unitized |
| Disc Pack Profile | Round |
| Bolt Hole Diameter | 0.27 in |
| Coupling Size | 126 |
| Weight | 0.25 LB |
| EAN or UPC | 698210008062 |
-
Prop 65

