Rexnord Corp.
910959SS DISC PK
Stainless Steel 600 Flexible Elements Series Disc Pack
Item #101467745
-
Prop 65
- Flexible Elements Series
- 600 Coupling Size
| Coupling Size | 600 |
| Volume | 6.489 CDM |
| No. of Bolt Holes | 8 |
| Series | Flexible Elements |
| Unitization | Not Unitized |
| Hole Spacing | Uniform |
| Disc I.D. | 9.94 in |
| Disc Pack Material | Stainless Steel |
| Bolt Hole Diameter | 1.13 in |
| Disc Pack Profile | Round |
| Weight | 18.313 LB |
| EAN or UPC | 698210046804 |
-
Prop 65

