Rexnord Corp.
918484 PARTS KIT
150/175 Alloy Steel Hardware Kits Series Fastener Set
Item #100816627
- 150/175 Coupling Size
- Alloy Steel Material
| Bolt Body Dia. | 0.26 in |
| Kit Type | Full |
| Washer Quantity | 16 |
| Coupling Size | 150/175 |
| No. of Cap Screws | 8 |
| Series | Hardware Kits |
| Locknut Quantity | 8 |
| Volume | 11.946 CDM |
| Hardware Material | Alloy Steel |
| Bolt Thread | 1/4 in - 28 |
| Bolt Quantity | 8 |
| Weight | 0.6 LB |
| EAN or UPC | 698210692049 |
