- Spherical Roller Bearing Insert
- 2 in Inner Diameter
- 3.94 in Outer Diameter
- Adapter Mounted Locking Device
| Retainer Type | Engineered Polymer |
| Length Through Bore | 3.14 in |
| Overall Width | 1.66 in |
| Bore Type | Round Bore |
| I.D. | 2.000 in |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| O.D. | 3.94 in |
| Shaft Dia. | 2 in |
| Static Load Rating | 44400 lb |
| Bearing Type | Spherical Roller |
| Inner Ring Hub Diameter | 2.62 in |
| Locking Device | Adapter Sleeve |
| Bore Dia. [Min] | 1 15/16 in |
| Series | 9000 |
| Bore Dia. [Max] | 6 7/16 in |
| Size Code | 7 |
| Rolling Element | Spherical Roller Bearing |
| Inch/Metric | Inch Bore |
| Housing Fillet Radius | 0.05 in |
| Radial Dynamic Load Capacity | 36370 lb |
| O.D. Type | Spherical |
| Locking Collar Width | 0.55 in |
| Weight | 4.1 LB |
| EAN or UPC | 698210707415 |
-
Prop 65


