Rexnord Corp.
921021SS DISC PK
Stainless Steel 750 Flexible Elements Series Disc Pack
Item #102208470
- Flexible Elements Series
- 750 Coupling Size
| Bolt Hole Diameter | 1.44 in |
| Disc Pack Profile | Round |
| Disc I.D. | 12.13 in |
| Hole Spacing | Uniform |
| Unitization | Not Unitized |
| No. of Bolt Holes | 8 |
| Disc Pack Material | Stainless Steel |
| Volume | 1.133 Hectoliter |
| Series | Flexible Elements |
| Coupling Size | 750 |
| Weight | 39.0 LB |
| EAN or UPC | 698210686550 |
