- Spherical Roller Bearing Insert
- 2 11/16 in Inner Diameter
- 5.907 in Outer Diameter
- Adapter Mounted Locking Device
| Bearing Design | Non-Expansion |
| Locking Collar Width | 0.72 in |
| Retainer Type | Engineered Polymer |
| Rolling Element | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 15/16 in |
| Static Load Rating | 90700 lb |
| O.D. | 150 mm |
| Bore Type | Round Bore |
| Bearing Type | Spherical Roller |
| Locking Device | Adapter Sleeve |
| Housing Fillet Radius | 0.05 in |
| Length Through Bore | 4.24 in |
| Series | 9000 |
| Duty | Heavy-Duty |
| Radial Dynamic Load Capacity | 84330 lb |
| Inner Ring Hub Diameter | 3.98 in |
| Shaft Dia. | 2 11/16 in |
| Inch/Metric | Inch Bore |
| I.D. | 2.6875 in |
| Size Code | 10 |
| O.D. Type | Spherical |
| Bore Dia. [Max] | 6 7/16 in |
| Overall Width | 2.31 in |
| Weight | 14.1 LB |
| EAN or UPC | 698210707439 |
-
Prop 65


