- 925 Coupling Size
- Tomaloy Material
- Center Member Assemblies Series
| Disc Pack Material | Tomaloy |
| Disc Pack Profile | Round |
| Continuous Torque [Max] | 1281280 lb-in |
| Distance Between Shaft Ends | 13.25 in |
| Coupling Size | 925 |
| Series | Center Member Assemblies |
| Weight | 567.0 LB |
| EAN or UPC | 793699021691 |

