Rexnord Corp.
929289SS DISC PK
Stainless Steel 375 Flexible Elements Series Disc Pack
Item #101467063
-
Prop 65
- Flexible Elements Series
- 375 Coupling Size
| Unitization | Not Unitized |
| Volume | 5.621 CDM |
| Coupling Size | 375 |
| Disc Pack Material | Stainless Steel |
| Bolt Hole Diameter | 0.45 in |
| Series | Flexible Elements |
| Disc I.D. | 4.61 in |
| No. of Bolt Holes | 6 |
| Disc Pack Profile | Slabbed |
| Weight | 1.21 LB |
| EAN or UPC | 698210692162 |
-
Prop 65

