- Spherical Roller Bearing Insert
- 3 15/16 in Inner Diameter
- 7.862 in Outer Diameter
- Adapter Mounted Locking Device
| Retainer Type | Engineered Polymer |
| Bore Dia. [Max] | 6 7/16 in |
| Shaft Dia. | 3 15/16 in |
| O.D. | 7.679 in |
| Bore Type | Round Bore |
| Housing Fillet Radius | 0.05 in |
| Bearing Type | Spherical Roller |
| O.D. Type | Spherical |
| Radial Dynamic Load Capacity | 149500 lb |
| Temperature [Max] | 225 °F |
| Duty | Heavy-Duty |
| Bore Dia. [Min] | 1 15/16 in |
| Static Load Rating | 159300 lb |
| Locking Device | Adapter Sleeve |
| Rolling Element | Spherical Roller Bearing |
| Locking Collar Width | 0.89 in |
| Bearing Design | Non-Expansion |
| Overall Width | 2.79 in |
| Inch/Metric | Inch Bore |
| I.D. | 3.9375 in |
| Length Through Bore | 5.52 in |
| Inner Ring Hub Diameter | 5.03 in |
| Series | 9000 |
| Size Code | 12 |
| Weight | 24.5 LB |
| EAN or UPC | 698210683214 |
-
Prop 65


