- Spherical Roller Bearing Insert
- 4 7/16 in Inner Diameter
- 9.057 in Outer Diameter
- Adapter Mounted Locking Device
| Series | 9000 |
| Bore Type | Round Bore |
| Size Code | 13 |
| Bore Dia. [Max] | 6 7/16 in |
| Overall Width | 3.56 in |
| Length Through Bore | 6.74 in |
| O.D. | 230 mm |
| Shaft Dia. | 4 7/16 in |
| I.D. | 4.4375 in |
| Bearing Type | Spherical Roller |
| Inch/Metric | Inch Bore |
| Radial Dynamic Load Capacity | 191500 lb |
| Duty | Heavy-Duty |
| Retainer Type | Engineered Polymer |
| Bore Dia. [Min] | 1 15/16 in |
| Inner Ring Hub Diameter | 5 3/4 in |
| Locking Collar Width | 0.93 in |
| Rolling Element | Spherical Roller Bearing |
| Locking Device | Adapter Sleeve |
| Housing Fillet Radius | 0.05 in |
| O.D. Type | Spherical |
| Bearing Design | Non-Expansion |
| Static Load Rating | 241900 lb |
| Weight | 46.6 LB |
| EAN or UPC | 698210635480 |
-
Prop 65


