- TableTop Chain
- 1701 Chain Series
- Multiflex, Solid Top, Tab Type
- 50 mm Chain Pitch
- 2.09 in Module Width
| Type | Multiflex, Solid Top, Tab Type |
| Chain Material | LF |
| Module Width | 2.09 in |
| Series | Multi-Flex |
| Pin Material | Stainless Steel |
| Curve Retention | Tab |
| Surface Type | Solid Top |
| Straight or Side-Flex | Side-Flexing |
| Color | Tan |
| Low Friction | Yes |
| Rod Material | Stainless Steel |
| Chain Pitch | 50 mm |
| Material | Low Friction |
| Chain Width | 2.09 in, 53.09 mm |
| Chain Series | 1701 |
| Weight | 1.2 LB |
| EAN or UPC | 698210835767 |
-
Prop 65


