- 0.75" Pitch Leaf Chain
- Lacing Combo 4x4
applications
- Applications requiring flexible linkage for reciprocating motion or lift
- Lift trucks
- Counter weights
features
- Interfaced plates held together by riveted pins
| Plate Thickness | 0.094 in |
| Width Over Pins | 0.875 in |
| Lacing | 4x4 |
| Pin Diameter | 0.234 in |
| Plate Height | 0.578125 in |
| Chain Pitch | 0.75 in |
| Package Type | 100 Foot Reel |
| Weight | 1.02 LB |
| EAN or UPC | 698210621292 |
-
Prop 65


