Skip to content Skip to navigation menu
Solid Pillow Block

AMEP2215

Solid Pillow Block
Item #101940260
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 2 15/16 in Shaft Diameter
Solid Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 2 15/16 in Shaft Diameter
Inner Ring Hub Diameter 3 3/8 in
Auxiliary Seals 2 Open Caps Cast Iron
Temperature [Max] 225 °F
Housing Material Cast Iron
Distance Between Bolt Holes [Min] 7 13/16 in
Radial Dynamic Load Capacity 57750 lb
RPM [Max] 1700 rpm
Handle / Housing Material Cast Iron
Shaft Dia. 2.9375 in
Mounting Pad Length 11 13/16 in
Vibration Frequency Outer Ring Defect 0.1299 cps
Threaded Cover Kit TC9
Retainer Type Engineered Polymer
Lubrication Type Exxon Ronex MP Std
Locking Collar O.D. 4 1/16 in
Vibration Frequency Inner Ring Defect 0.1701 cps
Volume 3.664 GLL
Mounting Pad Height 1 7/8 in
Setscrew Torque 680 in-lbs
Housing Coating Powder Coated
Mounted Clearance C3 Standard
Locking Device Single Setscrew Locking Collar
Mounting Pad Width 3 3/16 in
Inch/Metric Inch Bore
Static Load Rating 71500 lb
Microlock Kit ML3
Size Code 9
Base to Centerline Height 3 1/8 in
Bore Length 7 in
Mounting Bolt Size 3/4 in
Flange Type 2-Bolt Flange
Vibration Frequency Roller Spin 0.0591 cps
Seal Type Heavy Contact Seals
Grease Fitting Size 1/8 NPT
Seal Kit MS9
Bearing Type Spherical Roller
Primary Seal Buna Spring Loaded Lip Seal
Distance Between Bolt Holes [Max] 9 3/4 in
Shaft Locking Single Set Collar
Vibration Frequency Fundamental Train 0.0072 cps
Bearing Design Fixed
Weight 35.5 LB
EAN or UPC 698210685522
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison