Rexnord Corp.
AMFS6203
Cast Iron Shurlok Tapered Adapter Spherical Roller Flange Block
Item #117581028
- Cast Iron Housing Material
- Shurlok Tapered Adapter Shaft Locking
| Lubrication Type | Exxon Ronex MP Std |
| Static Load Rating | 44400 lb |
| Retainer Type | Engineered Polymer |
| Size Code | 7 |
| Shaft Locking | Shurlok Tapered Adapter |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Mounted Clearance | C3 Standard |
| Housing Coating | Powder Coated |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Auxiliary Seals | 2 Open Caps Cast Iron |
| Housing Material | Cast Iron |
| RPM [Max] | 2200 rpm |
| Radial Dynamic Load Capacity | 36370 lb |
| Bearing Type | Spherical Roller |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Threaded Cover Kit | TC7 |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Weight | 22.0 LB |
| EAN or UPC | 698210617264 |
