- Center Pull Take-Up Type
- 3 7/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Temperature [Max] | 225 °F |
| Take-Up Types | Center Pull |
| Base to Centerline Height | 5 5/8 in |
| Housing Material | Cast Iron |
| Bore Length | 5 5/16 in |
| Setscrew Torque | 680 in-lbs |
| Frame Length | 40 1/4 in |
| Seal Type | Heavy Contact Seals |
| Frame Material | Welded Steel |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Housing Coating | Powder Coated |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Type | Spherical Roller |
| Shaft Locking | Double Set Collar |
| Type | Spherical Roller Bearing |
| Mounting Pad Height | 7/8 in |
| Mounting Bolt Size | 3/4 in |
| Frame Type | Center Pull Type Heavy Duty |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Static Load Rating | 90700 lb |
| Grease Fitting Size | 1/8 NPT |
| Microlock Kit | ML4 |
| Travel | 18 in |
| Retainer Type | Engineered Polymer |
| Shaft Dia. | 3 7/16 in |
| Mounting Pad Width | 5 in |
| Frame Bolt Hole Spacing | 38 in |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Auxiliary Seals | 2 Open Caps Cast Iron |
| Frame Height | 11 13/16 in |
| Travel Length | 18 in |
| Size Code | 10 |
| Lubrication Type | Exxon Ronex MP Std |
| Weight | 182.0 LB |
| EAN or UPC | 793699304503 |
-
Prop 65


