- Center Pull Take-Up Type
- 4 7/16 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Bearing Type | Spherical Roller |
| Housing Material | Cast Iron |
| Travel | 12 in |
| Take-Up Types | Center Pull |
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shaft Locking | Double Set Collar |
| Lubrication Type | Exxon Ronex MP Std |
| Retainer Type | Engineered Polymer |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.0568 cps |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Size Code | 12 |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 4 7/16 in |
| Locking Device | Double Setscrew Locking Collar |
| Auxiliary Seals | 2 Open Caps Cast Iron |
| Static Load Rating | 159300 lb |
| Weight | 332.0 LB |
| EAN or UPC | 793699306514 |
-
Prop 65


