- Top Angle Protected Screw Take-Up Type
- 2 3/16 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Travel | 12 in |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 2 3/16 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Auxiliary Seals | 2 Open Caps Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Type | Spherical Roller Bearing |
| Bearing Type | Spherical Roller |
| Take-Up Types | Top Angle Protected Screw |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Static Load Rating | 44400 lb |
| Shaft Locking | Single Set Collar |
| Size Code | 7 |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Weight | 55.0 LB |
| EAN or UPC | 793699460896 |
-
Prop 65


