Rexnord Corp.
AMPS9307F
Cast Iron Tapered Adapter Mount Spherical Roller Solid-Housed Pillow Block
Item #101515491
-
Prop 65
- Cast Iron Housing Material
- Tapered Adapter Mount Shaft Locking
| Shaft Dia. | 3.4375 in |
| Auxiliary Seals | 2 Open Caps Cast Iron |
| Base Width | 6 in |
| Bolt Holes | 4 |
| Housing Coating | Powder Coated |
| Inch/Metric | Inch Bore |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Bolt Hole Spacing | 3 1/2 in |
| Bore Length | 8 9/16 in |
| Bolt Hole Spacing - Width | 3.5 in |
| Bolt Size | 7/8 in |
| Flange Type | 4-Bolt Flange |
| Retainer Type | Engineered Polymer |
| Mounting Bolt Hole Slot Length | 1 1/2 in |
| Housing Material | Cast Iron |
| Shaft Locking | Tapered Adapter Mount |
| Seal Kit | MS11 |
| Base Height | 1 1/2 in |
| Housing Construction | 1 Piece |
| Mounted Clearance | C3 Standard |
| Base to Centerline Height | 5 in |
| Static Load Rating | 137000 lb |
| Microlock Kit | ML4 |
| Insert Type | Steel Insert |
| Distance Between Bolt Holes | 13 1/4 in |
| Bearing Design | Non-Expansion |
| Mounting Bolt Size | 7/8 in |
| RPM [Max] | 1200 rpm |
| Locking Device | Adapter Mounted |
| Temperature Range [Max] | 200 °F, 225 °F |
| Temperature [Max] | 225 °F |
| Size Code | 11 |
| Locknut O.D. | 5 3/16 in |
| End Type | Two Open Auxiliary Cap Seals |
| Lubrication | Exxon Ronex MP |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Mounting Pad Length | 16 3/4 in |
| Temperature Range [Min] | -20 °F |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Threaded Cover Kit | TC11 |
| Center Line to Base Dimension [Min] | 5 in |
| Mounted Unit Duty | Heavy-Duty |
| Radial Dynamic Load Capacity | 130970 lb |
| Bolt Hole Length | 1 1/2 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Mounting Pad Height | 1 1/2 in |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Mounting Pad Width | 6 in |
| Collar O.D. | 5 3/16 in |
| Series | 9000 |
| Bearing Type | Spherical Roller |
| Housing Height | 10 1/4 in |
| Length Through Bore | 5 in |
| Pillow Block Type | Thru-Bolt |
| Handle / Housing Material | Cast Iron |
| Base Length | 16 3/4 in |
| Grease Fitting Size | 1/8 NPT |
| Weight | 113.0 LB |
| EAN or UPC | 698210863081 |
-
Prop 65

